Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 387-1/2X
- Zoro # G422438808
product price:Â
$
28.19
/ea
Key Features
Standards
ASTM D2000 AA
Texture
Smooth
Backing Type
Plain
Minimum Temperature
-20 Degrees F
Tensile Strength
3,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 387-1/2X
- Zoro #
- G422438808
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Standards
- ASTM D2000 AA
- Texture
- Smooth
- Item
- Rubber Strip
- Backing Type
- Plain
- Minimum Temperature
- -20 Degrees F
- Tensile Strength
- 3,000 psi
- Grade
- Standard
- Chemical Compatibility
- Water
- Material
- Natural Rubber
- Elongation
- 600 %
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Strip
- Durometer
- 40 Shore A
- Color
- Tan
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 140 Degrees F
- Shell Material
- Natural Rubber
- Wire Color
- Tan
- Traction Material
- Natural Rubber
Dimensions
- Overall Thickness
- 1/2 in
- Overall Width
- 2 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 140 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.