Shop LEDVANCE/ SYLVANIA

LED Driver, Class 2 Driver, Linear Case

  • Mfr # 75898 LEDrv85UNHL2300DIM1AUXNFC
  • Zoro # G422603787

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Brand and Series
tapTronic(TM)
Input Voltage
120V AC to 347V AC
Frequency
50/60 Hz
Length
11 in
Driver Class
Class 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
75898 LEDrv85UNHL2300DIM1AUXNFC
Zoro #
G422603787
UPC #
046135758980
Country of Origin
China

Dimensions

Length
11 in
Width
1 3/16 in
Height
13/16 in

Details

Brand and Series
tapTronic(TM)
Item
LED Driver
Input Voltage
120V AC to 347V AC
Frequency
50/60 Hz
Driver Class
Class 2
Programming Method
Programming Tool
Power Output - Maximum
85 W
Driver Mounting Location
Universal
Ouput Constant
Constant Current
Dimming Method
0-10V
Warranty
5 yr
Case Form Factor
Linear
Dimming Type
Full Continuous Dimming
Standards
cULus
Output Voltage
8V DC to 55V DC
Max. Ambient Temp.
122 Degrees F
Output Technology
Programmable
Min. Ambient Temp.
-22 Degrees F
Max. Case Temp.
194 Degrees F
Output Current
230 mA, 2300 mA
LED Driver Protection
Over-Temperature Protection
Dimming Range
100% to 1%

Description

tapTronic(TM), LED Driver, Number of Bulbs Supported Not Applicable, 120 to 347V AC Input Voltage, 8 to 55V DC Output Voltage, 230 mA, 2300 mA Output Current, 11 in Length, 1 3/16 in Width, 13/16 in Height, Case Form Factor Linear, Class 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.