ROCKER PANEL PROTECTOR
- Mfr # 2874079
- Zoro # G422603817
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Installation Type
3M Tape
Material
Thermoplastic Olefin (TPO)
Includes Hardware
Yes
Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2874079
- Zoro #
- G422603817
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Black
- Installation Type
- 3M Tape
- Material
- Thermoplastic Olefin (TPO)
- Includes Hardware
- Yes
- Type
- Flat
- Finish
- Matte
- Drilling Required
- No
Description
Flat; Matte Black; TPO (Thermopolyolefin)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.