Shop RACE SPORT LIGHTING
See all product information
Create Account
RELAY
- Mfr # SPXSH440
- Zoro # G422626250
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Includes Wiring Harness
No
Holds
4 Relay
Includes Circuit Breaker
No
Bulb Type
LED
Amperage
100 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPXSH440
- Zoro #
- G422626250
- UPC #
- -
- Country of Origin
- United States
- Includes Wiring Harness
- No
- Holds
- 4 Relay
- Includes Circuit Breaker
- No
- Bulb Type
- LED
- Amperage
- 100 A
Description
4-Channel; 100 Amp; 12 Volt Input; Solid-State Technology; With Thermal Protect Status LED's
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.