Shop MSI

PRO MP242 E14A

  • Mfr # PROMP242E14A
  • Zoro # G422639922

product price: 
$
130.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Max. Resolution
1,920 x 1,080
Width
21.3 in
Speakers
Yes
Panel Technology
In-plane Switching (IPS) Technology
Response Time
1 ms MPRT, 4 ms GTG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PROMP242E14A
Zoro #
G422639922
UPC #
824142418802
Country of Origin
China
Max. Resolution
1,920 x 1,080
Speakers
Yes
Panel Technology
In-plane Switching (IPS) Technology
Response Time
1 ms MPRT, 4 ms GTG
Number of DisplayPorts
1
Frequency
60 Hz, 50 Hz
Response Time Details
4 ms GTG, 1 ms MPRT
Color Gamut
86% Adobe RGB, 91% DCI-P3 (CIE 1976), 121% sRGB (CIE 1976)
Product Type
LCD Monitor
HDMI Version
2.0b
Screen Mode
Full HD
VESA Mount Compatible
Yes
Horizontal Viewing Angle
178°
Aspect Ratio
16:9
Number of VGA Ports
1
Tearing Prevention Technology
Adaptive Sync
HDMI
Yes
Horizontal Frequency
54 kHz to 169.78 kHz
Pixel Pitch
0.27450 mm x 0.27450 mm
Brightness
300 Nit
Built-in Devices
KVM Switch
Standard Refresh Rate
144 Hz
Vertical Frequency
48 Hz to 144 Hz
Total Number of HDMI Ports
1
Vertical Viewing Angle
178°
Mount Type
Wall Mountable
VESA Mount Standard
100 x 100
DisplayPort
Yes
Stand Adjustments
Tilt
Active Display Area (H x V)
20.75" x 11.67"
Native Contrast Ratio
1,500:1
Color
Matte Black
Number of Speakers
2
Dynamic Contrast Ratio
100,000,000:1
Package Contents
PRO MP242 E14A Widescreen LCD Monitor, 1 x HDMI Cable (1.4), 1 x Quick Guide, 1 x Power Cord (C13)
Surface Treatment
Anti-glare
Features
Picture in Picture, High Dynamic Range (HDR), Wide Viewing Angle, Anti-glare, Picture by Picture, Kensington Lock, EyesErgo Technology, Ergonomic Design, HDR Ready, Eye-Q Technology
Energy Star
Yes
Number of Screens
1
Color Supported
16.7 Million Colors
Energy Efficiency Certification
ENERGY STAR 8.0
Product Line
Pro
Product Color
Black

Dimensions

Width
21.3 in
Screen Size Class
24"
Width with Stand
21.26"
Depth with Stand
7.41"
Height with Stand
16.09"
Depth
1.8"
Height
12.5"
Viewable Screen Size
23.8"

Description

PRO MP242 E14A Productivity Monitor, Matte Black, 23.8 screen, IPS Panel, 1920x1080 FHD Resolution, Adaptive-Sync, HDR Ready, non-Glare with narrow bezel, 144Hz Refresh Rate, Tilt Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.