Shop LENOVO

Lenovo ThinkVision P27u-20 27" Class 4K UHD LED Monitor - 16:9 - Raven Black

  • Mfr # 62CBRAR6US
  • Zoro # G816423755

product price: 
$
1,191.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Max. Resolution
3,840 x 2,160
Width
24.2 in
Speakers
Yes
Number of USB Ports
5
Product Type
LED Monitor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
62CBRAR6US
Zoro #
G816423755
UPC #
195714000000
Country of Origin
China
Max. Resolution
3,840 x 2,160
Speakers
Yes
Number of USB Ports
5
Product Type
LED Monitor
Total Number of HDMI Ports
2
Number of Screens
1
USB Type-B
Yes
Network (RJ-45)
Yes
Color
Raven Black
Thunderbolt
Yes
Number of USB 3.2 (Gen 1) Ports
3
Pixel Per Inch (PPI)
163
Features
Smart Sensor, VESA DisplayHDR 400, Anti-glare, VESA DisplayHDR True Black 400, Smart Power, Cable Lock Slot, Eye Comfort Technology
Screen Mode
4K UHD
HDMI Version
2.1
Native Contrast Ratio
1,000:1
Brightness
450 Nit
Stand Adjustments
Swivel, Tilt, Height, Pivot
Number of USB Type-C 3.2 Gen 1 Ports
1
Panel Technology
In-plane Switching (IPS) Technology
Pixel Pitch
0.15540 mm x 0.15540 mm
VESA Mount Standard
100 x 100
Maximum Power Consumption
240 W
Vertical Viewing Angle
178°
Standby Power Consumption
35 W
USB
Yes
Number of Speakers
2
Aspect Ratio
16:9
Energy Star
Yes
Thunderbolt 4
Yes
Color Gamut
100% sRGB (CIE 1976), 99.1% DCI-P3, 100% BT.709, 83.7% BT.2020, 99.5% Adobe RGB
Response Time Details
4 ms Extreme Mode, 6 ms Typical
Active Display Area (H x V)
23.49" x 13.22"
USB Type-C
Yes
Color Supported
1.07 Billion Colors
Number of DisplayPorts
1
DisplayPort
Yes
Standard Refresh Rate
60 Hz
Adjustable Stand
Yes
Operating Power Consumption
35 W
Backlight Technology
WLED
HDMI
Yes
VESA Mount Compatible
Yes
Number of HDMI 2.1 Ports
2
Built-in Devices
USB Hub, KVM Switch
Response Time
4 ms
Horizontal Viewing Angle
178°
Environmentally Friendly
Yes
Dynamic Contrast Ratio
3,000,000:1

Dimensions

Width
24.2 in
Width with Stand
24.17"
Height with Stand
21.91"
Depth
2.1"
Viewable Screen Size
27"
Depth with Stand
8.66"
Screen Size Class
27"
Extended Height with Stand
21.91"
Height
14.5"
Compressed Height with Stand
16.59"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.