Inductive sensor
- Mfr # IF5493
- Zoro # G422709434
product price:Â
$
341.99
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
- IF5493
- Zoro #
- G422709434
- UPC #
- -
- Country of Origin
- Germany
Description
High protection rating for the requirements of harsh industrial environments. Wide operating temperature range. Robust metal housing for use in harsh industrial environments. For a precise position detection on machines. Inductive sensor; Sensing range 4 mm non-flush mountable; Operating voltage 10...30 DC V; 3-wire; PNP; M12 Connector; gold-plated contacts. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA