Shop CAMOZZI
See all product information
Create Account
Magnetic Proximity Reed Switch, T-Slot, 2 Wires With M8 Connector, 10-110Vdc, 10-230Vac
- Mfr # CST-250N
- Zoro # G306692821
product price:Â
$
88.49
/ea
Key Features
Standards
CE
Proximity Sensor Electrical Connection
M8 3 POLES
Outlet Signal
Contact
Imds Module Presence
No
Operation
Reed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-250N
- Zoro #
- G306692821
- UPC #
- -
- Country of Origin
- Italy
- Item
- Proximity Sensor
- Standards
- CE
- Proximity Sensor Electrical Connection
- M8 3 POLES
- Outlet Signal
- Contact
- Imds Module Presence
- No
- Operation
- Reed
- Voltage Range
- ≤ 30V AC-DC
Description
CAMOZZI Magnetic PROXIMITY Reed Switch, T-Slot, 2 Wires with M8 Connector, 10-110VDC, 10-230VAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.