Inductive AS-Interface sensor
- Mfr # IGC234
- Zoro # G422709779
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Material
Threaded Sleeve: Stainless Steel (1.4404 / 316L); Sensing Face: LCP Uncolored; Lock Nuts: Brass
Sensing Range
8 mm
Length
60 mm
Thread Size
M18 x 1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGC234
- Zoro #
- G422709779
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Material
- Threaded Sleeve: Stainless Steel (1.4404 / 316L); Sensing Face: LCP Uncolored; Lock Nuts: Brass
- Sensing Range
- 8 mm
Dimensions
- Length
- 60 mm
- Thread Size
- M18 x 1 mm
Description
For use in machine tools and metalworking. Resistant to oils and coolants. With AS-i interface. Clearly visible indication of function and switching status. Permanently legible laser type label. Inductive sensor; Sensing range 8 mm flush mountable; Operating voltage 26.5...31.6 DC V; 2-wire; AS-i; M12 Connector; gold-plated contacts; Oils and coolants.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.