UPS
- Mfr # BP72VRM2U
- Zoro # G422729029
product price:Â
$
1,166.99
/ea
Free Shipping & Returns
Key Features
Battery Connection
Detachable Cable
Manufacturer Warranty
2 yr
Includes
External Battery Cable, Rack-Mounting Hardware, Tower Support Stands
Battery Chemistry
Valve Regulated Lead Acid
Overall Depth
23 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP72VRM2U
- Zoro #
- G422729029
- UPC #
- 037332279101
- Country of Origin
- China
Dimensions
- Overall Depth
- 23 11/16 in
- Overall Width
- 17 3/16 in
- Overall Height
- 3 3/8 in
Details
- Item
- Extended Battery Module
- Battery Connection
- Detachable Cable
- Manufacturer Warranty
- 2 yr
- Includes
- External Battery Cable, Rack-Mounting Hardware, Tower Support Stands
- Battery Chemistry
- Valve Regulated Lead Acid
- Voltage
- 72 V DC
- Compatible Manufacturer Model Number
- SMART2200RMXL2U, SMART2200RMXLN, SMART3000RMXLN, SMX3000XLRT2UA, SMX3000XLRT2UN
- Form Factor
- 2U, Tower
- UPS Battery Type
- Extender
- Compatible with Series
- Tripp Lite
- Compatible with Manufacturer Model Number
- SMART2200RMXL2U, SMART2200RMXLN, SMART3000RMXLN, SMX3000XLRT2UA, SMX3000XLRT2UN
- For Manufacturer Part Number
- SMART2200RMXL2U, SMART2200RMXLN, SMART3000RMXLN, SMX3000XLRT2UA, SMX3000XLRT2UN
- Compatible with Mfr. Model Number
- SMART2200RMXL2U, SMART2200RMXLN, SMART3000RMXLN, SMX3000XLRT2UA, SMX3000XLRT2UN
- Compatible Manufacturer Part Number
- SMART2200RMXL2U, SMART2200RMXLN, SMART3000RMXLN, SMX3000XLRT2UA, SMX3000XLRT2UN
- Compatible Series
- Tripp Lite
Description
UPS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.