Shop ACI
See all product information
Create Account
Current Transformers
- Mfr # ACUCT-125R-100:333
- Zoro # G223649564
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
5 Degrees F
Connection
Wire Lead
Wire Lead Length
8 ft
Output Voltage
333 mV
Standards
CSA 22.2, UL2808, UL61010-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-125R-100:333
- Zoro #
- G223649564
- UPC #
- -
- Country of Origin
- Canada
- Item
- Current Transformers
- Operating Temperature - Minimum
- 5 Degrees F
- Connection
- Wire Lead
- Output Voltage
- 333 mV
- Standards
- CSA 22.2, UL2808, UL61010-1
- Window Shape
- Rectangular
- Transformer Type
- Split Core
- Primary Current - Maximum
- 100 A
- Frequency
- 50/60 Hz
- Operating Temperature - Maximum
- 149 Degrees F
Dimensions
- Wire Lead Length
- 8 ft
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 3.2 in
- Overall Depth
- 0.9 in
- Overall Height
- 3.2 in
- Window Height
- 1.25 in
- Window Width
- 1.25 in
Description
Current Transformers, Overall Height 3.2 in, Overall Width 3.2 in, Overall Depth 0.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.