Shop TRIPP LITE
See all product information
Create Account
UPS
- Mfr # BP36V
- Zoro # G422729357
product price:Â
$
731.99
/ea
Free Shipping & Returns
Key Features
Battery Connection
Detachable Cable
Compatible with Series
Tripp Lite
Overall Height
9 15/16 in
Operating Temperature - Minimum
32 Degrees F
Compatible Manufacturer Model Number
SU1000XLCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP36V
- Zoro #
- G422729357
- UPC #
- 037332279736
- Country of Origin
- China
- Item
- Extended Battery Module
- Battery Connection
- Detachable Cable
- Compatible with Series
- Tripp Lite
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Manufacturer Model Number
- SU1000XLCD
- UPS Battery Type
- Extender
- Battery Chemistry
- Valve Regulated Lead Acid
- Form Factor
- Tower
- Includes
- External Battery Cable
- Voltage
- 36 V DC
- Operating Temperature - Maximum
- 104 Degrees F
- Manufacturer Warranty
- 2 yr
- Compatible with Manufacturer Model Number
- SU1000XLCD
- For Manufacturer Part Number
- SU1000XLCD
- Compatible with Mfr. Model Number
- SU1000XLCD
- Compatible Manufacturer Part Number
- SU1000XLCD
Description
UPS