Shop UNIVERSAL
See all product information
Create Account
Notebook, Wirebound
- Mfr # UNV66610
- Zoro # G422771219
product price:Â
$
0.90
/ea
Sold in multiples of 10 for
$9.00
Key Features
Number of Holes Punched
3
Cover Material
Paperboard
Binding Location
Side
Sheet Size
10-1/2 in x 8 in
Ruling Line Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV66610
- Zoro #
- G422771219
- UPC #
- 087547666104
- Country of Origin
- Viet Nam
Dimensions
- Sheet Size
- 10-1/2 in x 8 in
Details
- Number of Holes Punched
- 3
- Cover Material
- Paperboard
- Binding Location
- Side
- Ruling Line Color
- Blue
- Binding
- Spiral
- Rule (College, Gregg, etc.)
- College Ruled
- Item
- Notebook
- Cover Color
- Black
- Backing
- Chipboard
- Number of Subjects
- 1
- Paper Color
- White
Description
Notebook, Cover Color Black, Cover Material Paper, Binding Wirebound, Binding Location Left, Backing Grayboard, Total Number of Sheets 70, Sheet Size 8 in x 10-1/2 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.