Shop UNIVERSAL
See all product information
Create Account
Notebook, Wirebound
- Mfr # UNV66410
- Zoro # G022771794
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
Binding
Spiral
Number of Subjects
3
Width
6 in
Binding Location
Side
Height
9-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNV66410
- Zoro #
- G022771794
- UPC #
- 087547664100
- Country of Origin
- Viet Nam
Dimensions
- Width
- 6 in
- Height
- 9-1/2 in
Details
- Binding
- Spiral
- Item
- Notebook
- Number of Subjects
- 3
- Binding Location
- Side
- Paper Color
- White
- Ruling Line Color
- Blue
- Number of Sheets
- 120
- Paper Weight
- 15 lb
- Rule (College, Gregg, etc.)
- College Ruled
- Cover Material
- Paperboard
- Cover Color
- Black
Description
Notebook, Cover Color Black, Cover Material Paper, Binding Wirebound, Binding Location Left, Backing Grayboard, Total Number of Sheets 120, Sheet Size 6 in x 9-1/2 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.