WIRE/MULTICABLE/SENSOR/GLASS
- Mfr # EXTT-3CU-26S-50
- Zoro # G422783984
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Standard, RoHS Compliant
Wire Rope Length
50 ft
Conductor Insulation Material
PFA
Jacket Color
White
Temperature Rating - Maximum Dry
260 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXTT-3CU-26S-50
- Zoro #
- G422783984
- UPC #
- -
- Country of Origin
- United States
- Standards
- ANSI Standard, RoHS Compliant
- Conductor Insulation Material
- PFA
- Jacket Color
- White
- Temperature Rating - Maximum Dry
- 260 Degrees C
- Item
- Thermocouple Wire
- Conductor Material
- Copper
- Number of Strands
- 7
- Number of Conductors
- 3
- Conductor Insulation Color
- Red/Black
- Packaging
- Coil
Dimensions
- Wire Rope Length
- 50 ft
- Conductor Size
- 26 AWG
- Overall Length
- 50 ft
- Length
- 50 ft
Description
Thermocouple Wire, Stranded, Jacket Color White, Number of Conductors 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.