Shop OMEGA
See all product information
Create Account
WIRE/MULTICABLE/SENSOR/GLASS
- Mfr # EXPP-K-20S-500
- Zoro # G422784981
product price:Â
$
808.99
/ea
Free Shipping & Returns
Key Features
Number of Conductors
2
Wire Rope Length
500 ft
Thermocouple Type
Type K
Conductor Size
20 AWG
Conductor Insulation Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXPP-K-20S-500
- Zoro #
- G422784981
- UPC #
- -
- Country of Origin
- United States
- Number of Conductors
- 2
- Item
- Thermocouple Wire
- Thermocouple Type
- Type K
- Conductor Insulation Material
- PVC
- Number of Strands
- 7
- Conductor Material
- Chromel/Alumel
- Packaging
- Coil
- Jacket Color
- Yellow
- Conductor Insulation Color
- Red, Yellow
- Standards
- ANSI Standard, RoHS Compliant
- Temperature Rating - Maximum Dry
- 105 Degrees C
Dimensions
- Wire Rope Length
- 500 ft
- Conductor Size
- 20 AWG
- Overall Length
- 500 ft
- Length
- 500 ft
Description
Thermocouple Wire, Stranded, Jacket Color Yellow, Number of Conductors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.