Knockout Tool Draw Stud
- Mfr # DCE600DS118L
- Zoro # G422785452
product price:Â
$
101.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Hydraulic Knockout Tool
Includes
7/16 in Knockout Draw Stud
Material
Steel
Size
1 1/8 in L
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCE600DS118L
- Zoro #
- G422785452
- UPC #
- 0885911993715
- Country of Origin
- United States
- For Use With
- Hydraulic Knockout Tool
- Includes
- 7/16 in Knockout Draw Stud
- Item
- Knockout Tool Draw Stud
- Material
- Steel
- Shell Material
- Steel
- Compatible Product Type
- Hydraulic Knockout Tool
Dimensions
- Size
- 1 1/8 in L
- Bottle Size
- 1 1/8 in L
- Size - Alpha
- 1 1/8 in L
- Container Size
- 1 1/8 in L
Description
Knockout Tool Draw Stud, Size 1 1/8 in L, Material Steel, For Use With Hydraulic Knockout Tool, Includes 7/16 in Knockout Draw Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.