Shop NICHOLSON
See all product information
Create Account
10" Knife Double/Single Cut Bastard File with Safe Back
- Mfr # 06992N
- Zoro # G4112954
product price:Â
$
29.19
/ea
Key Features
Profile Shape
Knife
Length
10 in
Thickness
1/4 in
Pattern
American
Application
For Acute Angles, Corners, Grooves and Notches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06992N
- Zoro #
- G4112954
- UPC #
- 037103241726
- Country of Origin
- Brazil
- Item
- Knife File
- Profile Shape
- Knife
- Cut Type
- Bastard
- Pattern
- American
- Application
- For Acute Angles, Corners, Grooves and Notches
- Finish
- Natural
- Handle Design
- None
- Edges
- Safe Edge and Single Cut on Knife Edge
- Recommended Handle
- 21474 Plastic, Mfr. No. 21526N Wood
- Number of Pieces
- 1
- File Style
- American Pattern File
- Face Cut Style
- Double-Cut
- File Coarseness
- Bastard Cut
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21526N Wood
- Includes Handle
- No
- Edge Cut Style
- Single
- Number of Cut Edges
- 3
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Type
- Knife File
- File Body Finish
- Natural
- Taper
- Heavy Taper
- Rigidity
- Rigid
- Shape
- Triangular
- Material
- Steel
Dimensions
- Length
- 10 in
- Thickness
- 1/4 in
- Width
- 1 1/32 in
- File Length without Tang
- 10 in
- File Width
- 1 3/64 in
Description
Knife File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 1/4 in, File Width 1 1/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Heavy Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.