Shop OMEGA ENGINEERING INC
See all product information
Create Account
WIRE/MULTICABLE/SENSOR/GLASS
- Mfr # EXPP-J-20S-100
- Zoro # G422785544
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
100 ft
Number of Strands
7
Standards
ANSI Standard, RoHS Compliant
Conductor Size
20 AWG
Number of Conductors
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXPP-J-20S-100
- Zoro #
- G422785544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 100 ft
- Conductor Size
- 20 AWG
- Overall Length
- 100 ft
- Length
- 100 ft
Details
- Number of Strands
- 7
- Standards
- ANSI Standard, RoHS Compliant
- Item
- Thermocouple Wire
- Number of Conductors
- 2
- Jacket Color
- Black
- Temperature Rating - Maximum Dry
- 105 Degrees C
- Conductor Material
- Iron/Constantan
- Thermocouple Type
- Type J
- Conductor Insulation Color
- Red, White
- Packaging
- Coil
- Conductor Insulation Material
- PVC
Description
Thermocouple Wire, Stranded, Jacket Color Black, Number of Conductors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.