Shop OHAUS

IndustrialBenchScale, 0.01lb/5g

  • Mfr # D52XW125RQV5
  • Zoro # G422796342

product price: 
$
2,809.80
/ea
Free Shipping & Returns

Key Features

Scale Display
Backlit LED, Dot Matrix LCD
Batteries Required
Yes
Overall Height
5 1/8 in
Product Type
Industrial Bench Scale
Number of Batteries Required
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D52XW125RQV5
Zoro #
G422796342
UPC #
840308901896
Country of Origin
China
Scale Display
Backlit LED, Dot Matrix LCD
Batteries Required
Yes
Product Type
Industrial Bench Scale
Number of Batteries Required
1
Weighing Surface Material
Stainless Steel
Weight Capacity - Imperial
250 lb
Number of Batteries Included
0
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Scale Mechanism
Digital
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Battery Type
Lithium
Voltage
100 to 240V AC
Washdown
Yes
Power Source - TS Only
Battery, Electric
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Weight Capacity - Metric
125 kg
Series
Defender(TM) 5000
Calibration Certificate
No Certificate
IP Rating
IP67, IP68
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Batteries Included
No
Scale Graduations
0.01 lb/5 g
Item
Industrial Bench Scale
Remote Control/Display
Front-Mounted
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
NTEP Rating
NTEP Rated
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Includes
100 to 240V AC Universal Power Supply
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.01 lb/5 g, Overall Width 24 in, Overall Depth 34 5/8 in, Overall Height 5 1/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Ratings & reviews