Shop SEALER SALES
See all product information
Create Account
6.1" x 7.75" + 1.8" BOPP Resealable Bags, 500pcs, 500PK
- Mfr # RB-60-76-160-A
- Zoro # G006581692
product price:Â
$
28.35
/pk of 500, $0.06/ea
Key Features
Thickness
1.6 mil
Color
Clear
Features
All bags have an allowance of 0.125� for bags less than 10� and 0.25� for bags larger than 10�. The lips range from 1.2� to 3.0�.
Material
Polypropylene
Overall Length
7.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB-60-76-160-A
- Zoro #
- G006581692
- UPC #
- 702403999065
- Country of Origin
- China
Dimensions
- Thickness
- 1.6 mil
- Overall Length
- 7.6"
- Outside Width
- 6"
Details
- Color
- Clear
- Item
- BOPP Resealable Bags
- Features
- All bags have an allowance of 0.125� for bags less than 10� and 0.25� for bags larger than 10�. The lips range from 1.2� to 3.0�.
- Material
- Polypropylene
Description
Our polypropylene resealable bags have a high clarity and protect products from dirt and moisture damage. These bags are acid-free with no harmful plasticizers used in the production. The bags are also chemically non-aggressive which makes them more suitable for long term archiving. Bio-orienting gives the bags breathing properties so they will not ripple, dimple, or pucker over time. They are also FDA approved for food storage.
Using these bags, one may quickly package products with the self-adhesive strip, which will not wear out. Speed up production with the peel back release strip-peel the strip in one easy motion and then fold and seal. Bags are pre-sized and pre-cut to fit CD, DVD, and VHS cases. Many other sizes are available for photos, prints, posters, comics, etc.
All bags have an allowance of 0.125" for bags less than 10" and 0.25" for bags larger than 10". The lips range from 1.2" to 3.0".
FEATURES:
Size: 6" x 7-3/4"
Quantity: 500pcs/case
High clarity - clear as glass cello-style bags
Meets FDA specifications for direct food contact
Peel-off strip. Fold with ease. No heat sealing needed!
Archival safe
Resists moisture and grease
Thickness: 1.6mil (160 gauge)
Using these bags, one may quickly package products with the self-adhesive strip, which will not wear out. Speed up production with the peel back release strip-peel the strip in one easy motion and then fold and seal. Bags are pre-sized and pre-cut to fit CD, DVD, and VHS cases. Many other sizes are available for photos, prints, posters, comics, etc.
All bags have an allowance of 0.125" for bags less than 10" and 0.25" for bags larger than 10". The lips range from 1.2" to 3.0".
FEATURES:
Size: 6" x 7-3/4"
Quantity: 500pcs/case
High clarity - clear as glass cello-style bags
Meets FDA specifications for direct food contact
Peel-off strip. Fold with ease. No heat sealing needed!
Archival safe
Resists moisture and grease
Thickness: 1.6mil (160 gauge)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.