IndustrialBenchScale, 0.05lb/20g

  • Mfr # i-D33XW150B1L5 AM
  • Zoro # G422796830
product price: 
$
1,250.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Width
16 1/2 in
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Scale Graduations
0.05 lb/20 g
IP Rating
IP65, IP66
Interface
Ethernet, RS-232, USB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i-D33XW150B1L5 AM
Zoro #
G422796830
UPC #
840308909984
Country of Origin
China

Dimensions

Weighing Surface Width
16 1/2 in
Overall Height
5 1/4 in
Weighing Surface Depth
21 5/8 in
Overall Width
16 1/2 in
Overall Depth
33 1/8 in
Display Character Height
1 13/16 in

Details

Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Scale Graduations
0.05 lb/20 g
IP Rating
IP65, IP66
Interface
Ethernet, RS-232, USB
Scale Use Location
Commercial, Damp Environments, Dry Environments, Dusty Environments, Harsh Environment, Industrial, Inventory, Loading Dock, Manufacturing, Medical, Mixing Room, Packaging, Pharmaceutical, Production, Quality Control, Receiving, Shipping, Store Room, Warehouse, Wet Environments
Body Material
304 Stainless Steel, Aluminum, Rubber, Steel, Stainless Steel
Product Type
Industrial Bench Scale
Washdown
Yes
Scale Features
150% Overload Protection
Number of Batteries Required
1
Remote Control/Display
Front-Mounted
Scale Display
Backlit LCD
Weight Capacity - Metric
150 kg
Number of Batteries Included
1
Calibration Certificate
No Certificate
Scale Mechanism
Digital
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1, WEEE
Batteries Included
Yes
NTEP Rating
NTEP Rated
Weighing Surface Material
Stainless Steel
Series
Defender(TM) 3000 Hybrid
Batteries Required
Yes
Weight Capacity - Imperial
300 lb
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Item
Industrial Bench Scale
Number of Display Characters
6
Power Source - TS Only
Battery, Electric
Voltage
100 to 240V AC
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 21 5/8 in, Weighing Surface Width 16 1/2 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.05 lb/20 g, Overall Width 16 1/2 in, Overall Depth 33 1/8 in, Overall Height 5 1/4 in, Scale Functions Check Weighing, Parts Counting, Net Total Weighing, Scale Features 150 Percent Overload Protection

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews