Shop JONARD TOOLS
See all product information
Create Account
Slitting Tool
- Mfr # MDS-200
- Zoro # G422823239
product price:Â
$
12.95
/ea
Key Features
Cutting Application
Slitting
For Use With
TK-241 Fiber Duct Kit, TK-243 Fiber Duct Kit, TK-2608 EMEA Fiber Duct Starter Kit, TK-2609 Duct Tool Kit, TK-2612 EMEA Fiber Duct Standard Kit, TK-2618 Duct and Fiber Tool Kit
Tool Length
5 in
Tool Width
0 in
Features
Unique Slim Head Design Gets in Between Microducts Easily While Preventing Accidental Nicks and Cuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDS-200
- Zoro #
- G422823239
- UPC #
- 810132435515
- Country of Origin
- China
- Cutting Application
- Slitting
- For Use With
- TK-241 Fiber Duct Kit, TK-243 Fiber Duct Kit, TK-2608 EMEA Fiber Duct Starter Kit, TK-2609 Duct Tool Kit, TK-2612 EMEA Fiber Duct Standard Kit, TK-2618 Duct and Fiber Tool Kit
- Features
- Unique Slim Head Design Gets in Between Microducts Easily While Preventing Accidental Nicks and Cuts
- Item
- Slitting Tool
- Includes
- Slim Safety Heads and High Carbon Steel Blades
- Application
- Stripping, Slitting and Ringing Tools
- Compatible Product Type
- TK-241 Fiber Duct Kit, TK-243 Fiber Duct Kit, TK-2608 EMEA Fiber Duct Starter Kit, TK-2609 Duct Tool Kit, TK-2612 EMEA Fiber Duct Standard Kit, TK-2618 Duct and Fiber Tool Kit
Dimensions
- Tool Length
- 5 in
- Tool Width
- 0 in
- Tool Height
- 1 in
- Fits Chest Size
- Unique Slim Head Design Gets in Between Microducts Easily While Preventing Accidental Nicks and Cuts
Description
Slitting Tool, Application Stripping, Slitting and Ringing Tools, Cutting Application Slitting, Features Unique Slim Head Design Gets in Between Microducts Easily While Preventing Accidental Nicks and Cuts, For Use With TK-241 Fiber Duct Kit, TK-243 Fiber Duct Kit, TK-2608 EMEA Fiber Duct Starter Kit, TK-2609 Duct Tool Kit, TK-2612 EMEA Fiber Duct Standard Kit, TK-2618 Duct and Fiber Tool Kit, Includes Slim Safety Heads and High Carbon Steel Blades, Product Type Slitting Tool, Tool Height 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.