Thermal Stripping Tool
- Mfr # TFS-100
- Zoro # G122823980
product price:Â
$
826.99
/ea
Free Shipping & Returns
Key Features
Tool Width
1 in
For Use With
Ribbon or Simplex Fiber
Cutting Application
Thermal Stripping
Tool Height
1 in
Application
Fiber Optics Thermal Strippers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFS-100
- Zoro #
- G122823980
- UPC #
- 810132435355
- Country of Origin
- China
- For Use With
- Ribbon or Simplex Fiber
- Cutting Application
- Thermal Stripping
- Application
- Fiber Optics Thermal Strippers
- Item
- Thermal Stripping Tool
- Features
- Can Strip More Than 300 Times Before Needing to be Recharged, Optional Power Saving Mode, Rapidly Heats to the Maximum Temperature in 4 Seconds, with 4 Levels of Temperature Levels, Strips Simplex and Ribbon Fiber Cable (2 - 12 Strand) Quickly and Cleanly Every Time
- Includes
- 800 mAh Li-Battery
- Compatible Product Type
- Ribbon or Simplex Fiber
Dimensions
- Tool Width
- 1 in
- Tool Height
- 1 in
- Tool Length
- 5 in
- Fits Chest Size
- Can Strip More Than 300 Times Before Needing to be Recharged, Optional Power Saving Mode, Rapidly Heats to the Maximum Temperature in 4 Seconds, with 4 Levels of Temperature Levels, Strips Simplex and Ribbon Fiber Cable (2 - 12 Strand) Quickly and Cleanly Every Time
Description
Thermal Stripping Tool, Application Fiber Optics Thermal Strippers, Cutting Application Thermal Stripping, Features Can Strip More Than 300 Times Before Needing to be Recharged, Optional Power Saving Mode, Rapidly Heats to the Maximum Temperature in 4 Seconds, with 4 Levels of Temperature Levels, Strips Simplex and Ribbon Fiber Cable (2 - 12 Strand) Quickly and Cleanly Every Time, For Use With Ribbon or Simplex Fiber, Includes 800 mAh Li-Battery, Product Type Thermal Stripping Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.