metal bracket
- Mfr # 110G
- Zoro # G422887187
product price:Â
$
14.59
/ea
Key Features
Compatible Brand
BULLARD
Compatible Manufacturer Part Number
Bullard C30, S61, S62
Compatible Product Type
Hard Hat
Compatible Series
Standard Series
Product Type
Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 110G
- Zoro #
- G422887187
- UPC #
- -
- Country of Origin
- United States
- Compatible Brand
- BULLARD
- Compatible Manufacturer Part Number
- Bullard C30, S61, S62
- Compatible Product Type
- Hard Hat
- Item
- metal bracket
- Compatible Series
- Standard Series
- Product Type
- Bracket
- Material
- Metal
- Shell Material
- Aluminum
- Compatible with Manufacturer Model Number
- Bullard C30, S61, S62
- For Use With
- Hard Hat
- Includes
- Bracket Only
- Features
- Attach Visor via Hole Pattern and Cam Lever
- Color
- Silver
- Compatible with Brand
- Bullard
- Attachment Type
- Band
Description
metal bracket, Color Silver, Compatible with Brand Bullard, Compatible Manufacturer Part Number Bullard C30, S61, S62, Features Attach Visor via Hole Pattern and Cam Lever, For Use With Hard Hat, Includes Bracket Only, Material Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.