Shop MASTERDRIVE
See all product information
Create Account
Solid Coupling Hubs
- Mfr # BCS-SK
- Zoro # G422903382
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Shaft Tolerance
+.0003/+.0022 in
Coupling Material
Steel
Maximum Torque
7,000 in-lb
Different Bore Sizes
Yes
Bore Diameter 2
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCS-SK
- Zoro #
- G422903382
- UPC #
- 806372054180
- Country of Origin
- China
- Shaft Tolerance
- +.0003/+.0022 in
- Coupling Material
- Steel
- Maximum Torque
- 7,000 in-lb
- Item
- Solid Coupling Hub
- Maximum Operating Temperature
- 800 Degrees F
- System of Measurement
- Inch
- Bore Type
- Round
- Minimum Operating Temperature
- -20 Degrees F
- Shaft Locking Type
- Clamp On
- Coupling Construction
- One-Piece
- Maximum Speed
- 7,880 RPM
Dimensions
- Different Bore Sizes
- Yes
- Bore Diameter 2
- 1/2 in
- Bore Diameter 1
- 2 5/8 in
- For Bushing Size
- SK
- Coupling Outside Diameter
- 3 7/8 in
- Clearance Diameter
- 3.875 in
- Maximum Bore Diameter
- 2 5/8 in
- Minimum Bore Diameter
- 1/2 in
- Sleeve Length
- 3 3/4 in
- Wire Rope Length
- 5 5/16 in
- Overall Length
- 5 5/16 in
- Length
- 5 5/16 in
Description
Solid Coupling Hubs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.