CO2 Flowmeter
- Mfr # PW1400CD
- Zoro # G422914425
product price:Â
$
73.49
/ea
Key Features
Compatible Gas Type
Carbon Dioxide
Gauge Diameter
1-1/2 in
Inlet Connection Size
CGA-320
Preset Outlet Pressure
50 psi
Flowmeter
0-60 scfh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PW1400CD
- Zoro #
- G422914425
- UPC #
- 775709140028
- Country of Origin
- Taiwan, Province of China
- Item
- CO2 Regulator Flowmeter
- Compatible Gas Type
- Carbon Dioxide
- Preset Outlet Pressure
- 50 psi
- Flowmeter
- 0-60 scfh
- Standards
- UL Listed
- Outlet Connection
- 5/8"-18-RH(F)
- Application
- MIG welding shielding gas
Dimensions
- Gauge Diameter
- 1-1/2 in
- Inlet Connection Size
- CGA-320
Description
The Powerweld PW1400-Series delivers reliable, accurate gas control in a durable, compact design built for everyday welding applications. Available in both CGA-580 (argon) and CGA-320 (carbon dioxide) models, these single-stage flowmeter regulators provide consistent gas flow for MIG and TIG welding with smooth performance and excellent repeatability. Rugged brass construction, precision flow control, and easy readability make them ideal for shop or field use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.