Shop POWERWELD
See all product information
Create Account
Argon Flowmeter
- Mfr # PW1400AR
- Zoro # G022914436
product price:Â
$
73.49
/ea
Key Features
Compatible Gas Type
Argon
Gauge Diameter
1-1/2 in
Inlet Connection Size
CGA-580
Outlet Connection
5/8"-18-RH(F)
Preset Outlet Pressure
50 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW1400AR
- Zoro #
- G022914436
- UPC #
- 775709140011
- Country of Origin
- Taiwan, Province of China
Dimensions
- Gauge Diameter
- 1-1/2 in
- Inlet Connection Size
- CGA-580
Details
- Item
- Argon Regulator Flowmeter
- Compatible Gas Type
- Argon
- Outlet Connection
- 5/8"-18-RH(F)
- Preset Outlet Pressure
- 50 psi
- Flowmeter
- 0-60 scfh
- Application
- MIG or TIG welding shielding gas
- Standards
- UL Listed
Description
The Powerweld PW1400-Series delivers reliable, accurate gas control in a durable, compact design built for everyday welding applications. Available in both CGA-580 (argon) and CGA-320 (carbon dioxide) models, these single-stage flowmeter regulators provide consistent gas flow for MIG and TIG welding with smooth performance and excellent repeatability. Rugged brass construction, precision flow control, and easy readability make them ideal for shop or field use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.