Concave Bumper
- Mfr # 357-75-37-M12-S-55
- Zoro # G422919765
product price:Â
$
26.59
/ea
Key Features
Series
GN 357
Vibration Isolator Style
One Threaded Stud
Stud or Tap Material
Steel
Durometer
55A
Overall Diameter
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357-75-37-M12-S-55
- Zoro #
- G422919765
- UPC #
- 664423639256
- Country of Origin
- Hungary
Dimensions
- Overall Diameter
- 75 mm
- Overall Height
- 74 mm
- Thread Size
- M12
- Stud Length
- 37 mm
Details
- Series
- GN 357
- Vibration Isolator Style
- One Threaded Stud
- Stud or Tap Material
- Steel
- Item
- Concave Bumper
- Durometer
- 55A
- Operating Temperature - Minimum
- -40 Degrees C
- Mounting Style
- Compression
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 827 lbf
- Operating Temperature - Maximum
- 80 Degrees C
- System of Measurement
- Metric
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 75 mm, Stud Length 37 mm, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.