Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-80-40-21-B-55
- Zoro # G323359516
product price:Â
$
71.99
/ea
Key Features
Thread Size
No Thread
Operating Temperature - Maximum
176 Degrees F
Spring Rate
2,889 lb/in
Operating Temperature - Minimum
-40 Degrees F
Vibration Isolator Style
Through-Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-80-40-21-B-55
- Zoro #
- G323359516
- UPC #
- 664423641853
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 2,889 lb/in
- Operating Temperature - Minimum
- -40 Degrees F
- Vibration Isolator Style
- Through-Hole
- Durometer
- 55A
- Isolator Material
- Natural Rubber
- Series
- GN 351
- Item
- Through-Hole Rubber Bumper
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 1,456 lbf
- Mounting Style
- Compression
- Shape
- Cylindrical
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 21 mm
- Overall Diameter
- 80 mm
- Overall Height
- 40 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 80 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.