Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-12-200-10X24-PL-F
  • Zoro # G422919901

product price: 
$
70.25
/ea

Key Features

Finish
Polished
Material
Stainless Steel
Overall Width
1/2 in
Resistance Properties
Corrosion Resistant
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-12-200-10X24-PL-F
Zoro #
G422919901
UPC #
664423641075
Country of Origin
Germany

Dimensions

Overall Width
1/2 in
Screw Size
10"-24
Thread Depth
0.47 in
Wire Rope Length
8 3/8 in
Grip Diameter
0.47 in
Grip Length
7.37 in
Overall Length
8 3/8 in
Length
8 3/8 in

Details

Finish
Polished
Material
Stainless Steel
Resistance Properties
Corrosion Resistant
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Projection
2 in
Count
1
Product Type
Handle
Item
Pull Handle
Food Grade
Food Safe
Color
Silver
Load Rating
Load Rated
Handle Shape
Bridge
Mounting Hole Center to Center
7.87 in
Includes Seals
Seals Included
Standards
AISI, FDA Approved, RoHS
Grip Offset
1.54 in
Grip Shape
Round
Load Capacity - Parallel
562 lbf
Number of Mounting Holes
2
Load Capacity - Perpendicular
89 lbf
Installation Type
Rear-Mount
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 7.87 in, Projection 2 in, Grip Thickness Not Applicable, Screw Size 10 In.-24, Overall Length 8 3/8 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 7.37 in, Color Silver, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.