Shop J.W. WINCO
See all product information
Create Account
Adjustable Handle
- Mfr # 12N40A13/E
- Zoro # G211800373
product price:Â
$
38.79
/ea
Key Features
Thread Size
M12
Color
Black
Standards
RoHS
Overall Length
130 mm
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12N40A13/E
- Zoro #
- G211800373
- UPC #
- 664423252769
- Country of Origin
- Germany
- Color
- Black
- Standards
- RoHS
- Item
- Adjustable Handles; Adjustable Levers; Heavy Duty Adjustable Levers; Heavy Duty Adjustable Handles
- Finish
- Black Oxide
- Thread Type
- External
- Features
- Heavy-Duty Adjustable Levers GN 212.3 have Proven to be Ideal Wherever Parts Have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
- Handle Material
- Steel
- Thread Material
- Steel
- Handle Angle
- 20 Degrees
- Thread Standard
- Metric
- Measurement System
- Metric
- Handle Type
- Lever
- Components Material
- Steel
- Wire Color
- Black
Dimensions
- Thread Size
- M12
- Overall Length
- 130 mm
- Overall Height
- 129 mm
- Handle Height - Maximum
- 89 mm
- Handle Length
- 110 mm
- Hub Height
- 48.5 mm
- Thread Length
- 40 mm
- Wire Rope Length
- 130 mm
- Length
- 130 mm
- Fits Chest Size
- Heavy-Duty Adjustable Levers GN 212.3 have Proven to be Ideal Wherever Parts Have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
Description
Adjustable Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.