Shop BLANCO
See all product information
Create Account
Empressa Bridge Faucet Pull Down 1.5 gpm, Stainless
Mfr # 442505
Zoro # G422924936
product price:Â
$
812.50
/ea
Free Shipping & Returns
Key Features
Depth
16.25 in
Standards
IAPMO Certified, UPC Certified
Spout Height
7.88 in
Number of Holes
3
Flow Rate
1.5 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442505
- Zoro #
- G422924936
- UPC #
- 747943044462
- Country of Origin
- China
Dimensions
- Depth
- 16.25 in
- Spout Height
- 7.88 in
- Length (In.)
- 9 in
- Width
- 1.38 in
Details
- Standards
- IAPMO Certified, UPC Certified
- Number of Holes
- 3
- Item
- Kitchen Faucet
- Flow Rate
- 1.5 gpm
- Material
- Brass
- Finish
- Pvd Steel
Description
Two worlds collide with the EMPRESSA PULL-DOWN BRIDGE KITCHEN FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA BRIDGE FAUCET is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an innovative pull-down, dual spray function, the EMPRESSA is the perfect example of classic European design infused with modern features and functionality.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.