Shop MOTOR MEDIC
See all product information
Create Account
1 qt FMSS 116 Silicone Brake Fluid - Bottle
- Mfr # M4032/6
- Zoro # G4231593
product price:Â
$
37.89
/ea
Key Features
Size
1 qt
Container Type
Bottle
Boiling Point (F)
Greater Than 500 Degrees
Color
Purple
Type
DOT 5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4032/6
- Zoro #
- G4231593
- UPC #
- 078698212456
- Country of Origin
- United States
- Item
- Silicone Brake Fluid
- Container Type
- Bottle
- Boiling Point (F)
- Greater Than 500 Degrees
- Color
- Purple
- Type
- DOT 5
- Appearance
- Liquid
- For Use With
- Automotive Brake System
- Standards
- FMSS 116
- Application
- Backing Plates, Brake Pad Contact Points, Disc Brake Pads
- Base Formulation
- Silicone
- Brake Type
- Anti-Lock Brakes, Disc Brakes, Drum Brakes
- Product Form
- Liquid
- Features
- Does not Absorb Water
- Brake Fluid Type
- DOT 5
- Boiling Point
- 356 Degrees F
- Flammability
- Flammable
- Wire Color
- Purple
Dimensions
- Size
- 1 qt
- Size/Net Weight
- 32 oz
- Container Size
- 32 fl oz
- Fits Chest Size
- Does not Absorb Water
Description
Silicone Brake Fluid, Base Formulation Silicone, Brake Fluid Type DOT 5, Brake Type Anti-Lock Brakes, Disc Brakes, Drum Brakes, Container Size 1 qt, Standards FMSS 116, Boiling Point 356 Degrees F, Color Purple, Container Type Bottle, Features Does not Absorb Water, Flammability Flammable, Product Form Liquid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.