T6 15W-40 Diesel Synthetic Engine Oil 1 gal 1 pk
- Mfr # 550050467
- Zoro # G812025571
product price:
$
41.79
/ea
Key Features
SAE Grade - Engine and Motor Oils
15W-40
Container Size
1 gal
SAE Grade
15W-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550050467
- Zoro #
- G812025571
- UPC #
- 21400061729
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- engine oil
- SAE Grade - Engine and Motor Oils
- 15W-40
- SAE Grade
- 15W-40
Description
Shell Rotella T6 15W-40 full synthetic heavy duty diesel engine oil is designed and formulated to provide improved performance compared to conventional and semi-synthetic Rotella 15W-40 products. It is suitable for virtually all modern low-emission heavy duty engines and older hard-working diesel engines. With its wide range of specifications and approvals from many of the world’s leading engine makers, it is an excellent choice for on-highway fleets, general haul, construction, agriculture, public-transport operators and diesel pick-up trucks.
- • Excellent corrosion control
- • Enhanced deposit control/cleanliness
- • Increased protection against oxidation
- • 0
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.