Shop ADVANCE TABCO

EquipFillerTable, Silver, SS, 24inD, 36inW

  • Mfr # TKSLAG-243-X
  • Zoro # G423357115

product price: 
$
1,019.99
/ea
Free Shipping & Returns

Key Features

Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in
Overall Width
36 in
Edge Shape
Round Corner
Features
All TIG Welded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKSLAG-243-X
Zoro #
G423357115
UPC #
747545 21200 9
Country of Origin
China

Dimensions

Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in
Overall Width
36 in
Height Adjustability
Adjustable Height
Back Stop Height
5 in
Work Surface Width
36 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Backsplash Height
5 in
Fits Chest Size
All TIG Welded

Details

Edge Shape
Round Corner
Features
All TIG Welded
Frame Material Finish
Satin Finish
Overall Load Capacity
800 lb
Frame Construction
Welded Only
Portability
Stationary
Series
Economy
Foot Type
Adjustable Bullet Feet
Item
Equipment Filler Table
NSF Certified
NSF Certified
Number of Flow Rails
0
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
For Location
Indoor
Number of Drawers
0
Assembly
Unassembled
Included Components
Backsplash, Side and Rear Crossrails
Frame Material
Stainless Steel
Number of Bins
0
Standards
NSF
Maximum Shelf Load Capacity
350
Expandable Work Surface
No
Number of Shelves
0
Color
Silver
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
16 ga
Wire Color
Silver

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.