Shop ADVANCE TABCO

WorkTable, Silver, 36inD, 84inW

  • Mfr # H2G-367
  • Zoro # G023356822

product price: 
$
1,533.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Non-Metal Top Thickness
1 3/4 in
Overall Depth
36 in
Portability
Stationary
Foot Type
Adjustable Bullet Feet
Minimum Adjustable Height
35 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2G-367
Zoro #
G023356822
UPC #
747545 13452 3
Country of Origin
United States

Dimensions

Non-Metal Top Thickness
1 3/4 in
Overall Depth
36 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
84 in
Work Surface Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
84 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

Portability
Stationary
Foot Type
Adjustable Bullet Feet
Item
Work Table
Expandable Work Surface
No
Assembly
Unassembled
Included Components
Lower Shelf
Maximum Shelf Load Capacity
250
For Location
Indoor
Number of Flow Rails
0
Top Material
Laminated Maple Wood
Features
Under Shelf is Adjustable
Frame Metal Material Gauge
12 ga
Edge Shape
Square
Number of Bins
0
Overall Load Capacity
630 lb
Standards
NSF
Unit Type
Not Expandable or Modular
Frame Material
Steel
For Environment
Food Industry
Color
Silver
Number of Shelves
1
Number of Drawers
0
NSF Certified
NSF Certified
Frame Construction
Welded Only
Frame Material Finish
Galvanized
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.