Shop MOTOR MEDIC

11 oz FMSS 116 Silicone Brake Fluid - Bottle

  • Mfr # M4011/12

  • Zoro # G4233790


product price:  $13.19
/ea

Key Features

Size
11 oz
Container Type
Bottle
For Use With
Automotive Brake System
Appearance
Liquid
Size/Net Weight
11 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M4011/12
Zoro #
G4233790
UPC #
078698119281
Country of Origin
United States

Dimensions

Size
11 oz
Size/Net Weight
11 oz
Container Size
11 fl oz

Details

Item
Silicone Brake Fluid
Container Type
Bottle
For Use With
Automotive Brake System
Appearance
Liquid
Type
DOT 5
Application
Not for Use with ABS Systems
Standards
FMSS 116
Boiling Point (F)
Greater Than 500 Degrees
Color
Purple
Brake Type
Anti-Lock Brakes, Disc Brakes, Drum Brakes
Product Form
Liquid
Features
Does not Absorb Water
Brake Fluid Type
DOT 5
Base Formulation
Silicone
Flammability
Flammable
Boiling Point
356 Degrees F

Description

Silicone Brake Fluid, Base Formulation Silicone, Brake Fluid Type DOT 5, Brake Type Anti-Lock Brakes, Disc Brakes, Drum Brakes, Container Size 11 fl oz, Standards FMSS 116, Boiling Point 356 Degrees F, Color Purple, Container Type Bottle, Features Does not Absorb Water, Flammability Flammable, Product Form Liquid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.