Pressure switch

  • Mfr # PN7094
  • Zoro # G423390266
product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

Pressure Connection Type
1/4" BSPP
Contact Form
1NO/1NC
IP Rating
IP65, IP67
Housing Material
PBT-GF20, PBT+PC-GF30, Polycarbonate, Stainless Steel
Number of Outputs
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PN7094
Zoro #
G423390266
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
90.7 mm
Overall Width
34 mm
Overall Depth
49.4 mm
Manufacturer Warranty Length
5 yr

Details

Pressure Connection Type
1/4" BSPP
Contact Form
1NO/1NC
IP Rating
IP65, IP67
Housing Material
PBT-GF20, PBT+PC-GF30, Polycarbonate, Stainless Steel
Number of Outputs
2
Switching Signal Output
PNP/NPN
Wetted Materials
Ceramic, FKM, Stainless Steel
Communication Interface
IO-Link
Voltage Rating - Maximum
30 V DC
Pressure - Maximum
145 psi
Series
PN
Operating Temperature - Minimum
-13 Degrees F
Burst Pressure
2,175 psi
Reset Point - Minimum
-14 psi
Compatible Media
Gas, Liquid
Reset Point - Maximum
144.5 psi
Set Point - Minimum
-13.5 psi
Operating Temperature - Maximum
176 Degrees F
Electrical Connection
4-Pin M12 Male Connector
Pressure - Minimum
-13.5 psi
Set Point - Maximum
145 psi
Item
Pressure Switch

Description

Pressure Switch, Contact Form 1NO/1NC, Burst Pressure 2,175 psi, IP Rating IP65, IP67, Housing Material PBT-GF20, PBT+PC-GF30, Polycarbonate, Stainless Steel, Wetted Materials Ceramic, FKM, Stainless Steel, Electrical Connection 4-Pin M12 Male Connector

Ratings & reviews