Keyless Access Deadbolt Locks
- Mfr # 9800-WIFI-THRD-TSCR-15-SMT
- Zoro # G423782023
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Overall Depth
5 1/8 in
Product Type
Electronic Keypad Deadbolt
ANSI/BHMA Finish
Satin Nickel-Plated
Backset
2 3/8 in, 2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9800-WIFI-THRD-TSCR-15-SMT
- Zoro #
- G423782023
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Keyless Access Deadbolt Locks
- Color
- Satin Nickel
- Product Type
- Electronic Keypad Deadbolt
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Backset
- 2 3/8 in, 2 3/4 in
- Key Override Options
- KW-1 Keyway
- Case Material
- Stainless Steel
- ANSI Grade
- 2
- ADA Compliant
- No
- Access Method
- Key, Push Button Keypad
- Power Source
- Battery
- Hand Orientation
- Non-Handed
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Satin Nickel
Dimensions
- Overall Depth
- 5 1/8 in
- Door Thickness - Minimum
- 1 3/8 in
- Overall Height
- 10 3/8 in
- Door Thickness - Maximum
- 2 in
- Overall Width
- 5 1/2 in
Description
Keyless Access Deadbolt Locks, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.