Shop KWIKSET
See all product information
Create Account
Keyless Access Locksets
- Mfr # 917-HFL-15-SMT-CP-RCALFD
- Zoro # G223781936
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/2 in
Product Type
Electronic Keypad Deadbolt
ANSI Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 917-HFL-15-SMT-CP-RCALFD
- Zoro #
- G223781936
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Keyless Access Locksets
- Product Type
- Electronic Keypad Deadbolt
- ANSI Grade
- 2
- ANSI/BHMA Finish
- Satin Nickel-Plated
- ADA Compliant
- No
- Color
- Satin Nickel
- Key Override Options
- KW-1 Keyway
- Access Method
- Key, Push Button Keypad
- Power Source
- Battery
- Backset
- 2 3/8 in, 2 3/4 in
- Case Material
- Stainless Steel
- Hand Orientation
- Non-Handed
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Satin Nickel
Dimensions
- Overall Width
- 5 1/2 in
- Door Thickness - Minimum
- 1 3/8 in
- Overall Depth
- 5 1/8 in
- Door Thickness - Maximum
- 2 in
- Overall Height
- 9 3/4 in
Description
Keyless Access Locksets, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.