FD
- Mfr # 71-10836AF
- Zoro # G423933531
product price:Â
$
13.55
/ea
Sold in multiples of 10 for
$135.50
Key Features
Abrasive Type
Coated
Fits Chest Size
Hard Edge
Grade
Medium
Abrasive Material
Ceramic
Backing Plate Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-10836AF
- Zoro #
- G423933531
- UPC #
- 198438110931
- Country of Origin
- Türkiye
- Item
- Flap Disc
- Abrasive Type
- Coated
- Grade
- Medium
- Abrasive Material
- Ceramic
- Backing Plate Material
- Fiberglass
- Flap Disc Type
- Type 29
- Coating Coverage
- Closed
- Series
- Predator
- Grit
- 80
- Maximum Operating Speed
- 12,150 RPM
- Density Rating
- Standard
- Connector Type
- Threaded Hole
- Features
- Hard Edge
Dimensions
- Fits Chest Size
- Hard Edge
- Overall Diameter
- 5 in
- Connector Size
- 5/8"-11
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Quick Change System Not Applicable, Series Predator, Coating Coverage Closed, Grit 80, Maximum Operating Speed 12,150 RPM, Features Hard Edge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.