Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 71-10834AF
- Zoro # G423933333
product price:Â
$
13.55
/ea
Sold in multiples of 10 for
$135.50
Key Features
Abrasive Material
Ceramic
Coating Coverage
Closed
Overall Diameter
5 in
Series
Predator
Maximum Operating Speed
12,150 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-10834AF
- Zoro #
- G423933333
- UPC #
- 198438110863
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 5/8"-11
- Fits Chest Size
- Hard Edge
Details
- Item
- Flap Disc
- Abrasive Material
- Ceramic
- Coating Coverage
- Closed
- Series
- Predator
- Maximum Operating Speed
- 12,150 RPM
- Flap Disc Type
- Type 29
- Backing Plate Material
- Fiberglass
- Density Rating
- Standard
- Connector Type
- Threaded Hole
- Grit
- 40
- Abrasive Type
- Coated
- Grade
- Coarse
- Features
- Hard Edge
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Quick Change System Not Applicable, Series Predator, Coating Coverage Closed, Grit 40, Maximum Operating Speed 12,150 RPM, Features Hard Edge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.