Digital Panel Meter, DC Voltage, 0-20VDC

  • Mfr # 12G503
  • Zoro # G4260557
product price: 
$
47.19
/ea

Key Features

Type
DC Voltage
Input Range
0 to 20V DC
Accuracy
+/-0.1% of Reading +/-1 Count
Display Span
1999
Display
Red LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12G503
Zoro #
G4260557
UPC #
190735384084
Country of Origin
India
Item
Digital Panel Meter
Type
DC Voltage
Input Range
0 to 20V DC
Accuracy
+/-0.1% of Reading +/-1 Count
Display Span
1999
Display
Red LCD
Display Digits
3-1/2 in
Includes
Mounting Brackets
Style
24x72
Process Connection
No
Excitation
No
Fits
3/64 DIN
Connector Type
Screw Terminal
Power Required
85V AC to 250V AC
Product Type
Digital Panel Meter
Parameters Measured
AC Voltage
Voltage Display - Minimum
0 V
AC Voltage Input - Minimum
85 V AC
AC Voltage Input - Maximum
250 V AC
Standards
UL
Voltage Display - Maximum
20 V
Display Span - Maximum
1,999
Includes Mounting Hardware
Included
Digital Display Screen Type
LCD
Number of Display Digits
3.5
Series
R312
Terminal Connection Type
Screw Clamp
Digital Display Screen Color
Red

Dimensions

Manufacturers Warranty Length
1 yr
Digit Height - Maximum
0.5 in
Overall Width
2.83 in
Cutout Height
7/8 in
Cutout Width
2 11/16 in
Overall Depth
2.36 in
Overall Height
0.94 in

Description

Digital Panel Meter, DC Voltage, Input Range 0 to 20V DC, Accuracy +/-0.1 Percent of Reading +/-1 Count, Display Span 1999, Display Digits 3-1/2 in, RED LCD Display, No Excitation, Fits Standard 3/648 DIN Cutout, Connector Type Screw Terminal, Process Connection No, Power Required 85-250V AC, Style 24x72, Includes Mounting Brackets, Manufacturers Warranty Length 1 yr

Ratings & reviews