Flat Black Pull 86337FB
- Mfr # 86337FB
- Zoro # G4271278
product price:Â
$
66.15
/ea
Key Features
Material
Bronze
Length
10-1/2"
Width
3/8 in
Projection
1-3/8"
Grip Style
Handle Pulls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86337FB
- Zoro #
- G4271278
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 10-1/2"
- Width
- 3/8 in
Details
- Material
- Bronze
- Projection
- 1-3/8"
- Item
- Flat Black Pull 86337FB
- Grip Style
- Handle Pulls
Description
Flat Black Pull 86337FB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.