Maple Veneer, Light Brown, 14.75 in W, 25.5 in H, 21.63 in D, 21.63 in L, Light Brown
- Mfr # 448-BCSC-14C
- Zoro # G207059303
Key Features
Specifications
Product Information
- MFR #
- 448-BCSC-14C
- Zoro #
- G207059303
- UPC #
- 90713003986
- Country of Origin
- China
Dimensions
- Height
- 25.5 in
- Width
- 14.75 in
- Length
- 21.63 in
- Depth
- 21.63 in
- Size
- 14.75"W x 21.63"D x 25.5"H
Details
- Material
- Maple Veneer
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (1) Wood organizer, adjustable shelves with Chrome rails and mounting hardware
Description
If you're tired of cluttered, unorganized and hard to access cabinets, then look no further than the Rev-A-Shelf® pullout shelving system. This innovative series of pull-out organizers are available in a variety of sizes (depth, height and width) and are available in a variety of style to accommodate any type of kitchen. From baking sheets, spices, cutting boards, utensils and even knife organization. No kitchen is complete without one of these organizers and it will change how you use your kitchen. All units require a full-height cabinet (where no drawer is above) and cabinet door must attach to gain the full features of the unit.
- Fully assembled and fits into an existing full-height cabinet
- Adjustable and/or removeable shelves
- Adjustable rub bushings for a precise fit
- Once installed simply attach your own cabinet door
- Designed for a 18" full-height cabinet with a 14-1/2" W or larger opening
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- Mounts to cabinet floor and attach existing cabinet door
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.