Shop EMTEK
See all product information
Create Account
Bright Chrome Knobs 86401US26
- Mfr # 86401US26
- Zoro # G4273694
product price:Â
$
31.45
/ea
Key Features
Material
Crystal, Brass
Projection
1.375 in.
Diameter
1.25 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86401US26
- Zoro #
- G4273694
- UPC #
- -
- Country of Origin
- China
- Item
- Bright Chrome Knobs 86401US26
- Material
- Crystal, Brass
- Projection
- 1.375 in.
Description
Bright Chrome Knobs 86401US26