Shop OMRON

Electronic Timer, Light Gray, Plastic

  • Mfr # H5F-KB
  • Zoro # G4274365

product price: 
$
373.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
7 Days
Number of Channels
1
Time Minimum Setting
25 hr.
Indoor/Outdoor Usage
Indoor
Voltage
120 to 240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H5F-KB
Zoro #
G4274365
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Display Height
1/4 in
Width
2 in
Depth
2 7/8 in
Overall Width
50 mm
Overall Depth
73 mm
Overall Height
101 3/16 mm
Fits Chest Size
Enables Pulse Output Operation, Finger-Safe Terminals, Holiday Setting Function, Summer Time Setting, Program Check Function

Details

Item
Electronic Timer
Operation Mode
7 Days
Number of Channels
1
Time Minimum Setting
25 hr.
Indoor/Outdoor Usage
Indoor
Voltage
120 to 240V AC
Body Material
Plastic
Amps
15 A
Contact Form
SPST-NO
HP @ 120V
1/3 hp, 1/2 hp
Events Available - Electronic Timer
24
Available Actions - Electronic Timer
On/Off, Pulse
Number of Pulse Events
24
Max. Time Setting
7 day
Pulse Duration
1 sec to 60 min
Mounting
Surface or Track
Min. Time Setting
1 min
Backup Time
5 yr
Color
Light Gray
NEMA Rating
1
Standards
EN61326-1, EN61010-1, VDE0106/P100, CSA C22.2 No.14, UL 508
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event
Max. On/Off Cycles
12
Operating Temp.
-10 Degrees to 55 Degrees C
Backup Device
Battery
Number of Poles
1
Features
Enables Pulse Output Operation, Finger-Safe Terminals, Holiday Setting Function, Summer Time Setting, Program Check Function
Series
H5F
Pulse Duration - Minimum
1 sec
Pulse Duration - Maximum
60 min
Time Setting - Maximum
7 day
Operating Temperature - Minimum
14 Degrees F
Horsepower @ 120V - Maximum
1/3 hp
AC Voltage Rating
100-240V AC
Body Color
Grey
Mounting Style
DIN Rail and Surface
Operating Temperature - Maximum
131 Degrees F
NEMA Enclosure Rating
1
Timer Functions
On/Off Pulse
Events Available
24
Current Rating - Maximum
15 A
Astronomic Functionality
No
Electrical Installation Type
Screw Terminal
Time Setting - Minimum
24 hr
Time Maximum Setting
7 Days

Description

Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPST-NO, Voltage 120 to 240V AC, Amps 15 A, HP @ 120V 1/3, Events Available - Electronic Timer 24, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 60 min, Mounting Surface or Track, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Light Gray, Backup Device Battery

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.