Shop DURAC
See all product information
Create Account
ELECTRONIC THREE CHANNEL TIMER
- Mfr # 575
- Zoro # G2864008
product price:Â
$
30.49
/ea
Key Features
Number of Channels
3
Max. Time Setting
19 hr 99 min 59 sec
Features
Carry It On a Lab Coat with the Convenient Pocket Clip or Use the Magnetic Back for Metal Surface Attachment, Lay Flat On a Bench Use the Flip-Open Stand for a Vertical View
Display
42 x 45 mm
Alarm
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 575
- Zoro #
- G2864008
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Timer
- Number of Channels
- 3
- Max. Time Setting
- 19 hr 99 min 59 sec
- Features
- Carry It On a Lab Coat with the Convenient Pocket Clip or Use the Magnetic Back for Metal Surface Attachment, Lay Flat On a Bench Use the Flip-Open Stand for a Vertical View
- Display
- 42 x 45 mm
- Alarm
- Yes
- Number of Batteries Required
- 2
- Count Direction
- Count Down, Count Up
- Batteries Included
- Yes
- Calibration Certificate Type
- NIST Traceable with Data
- Alarm Type
- Audible, Vibration
- Maximum Time Setting
- 19 hrs 59 minutes and 59 seconds
- Accuracy
- +/-3 Seconds per Day
- Clock Function Included
- Yes
Dimensions
- Digital Display Width
- 1 1/4 in
- Battery Size
- AAA
- Overall Height
- 4 5/8 in
- Manufacturer Warranty Length
- Limited
- Overall Depth
- 3/4 in
- Overall Width
- 2 1/2 in
- Digital Display Height
- 3/4 in
Description
Timer, Features Carry It On a Lab Coat with the Convenient Pocket Clip or Use the Magnetic Back for Metal Surface Attachment, Lay Flat On a Bench Use the Flip-Open Stand for a Vertical View, Overall Depth 3/4 in, Overall Height 4 5/8 in, Overall Width 2 1/2 in, Alarm Type Audible, Vibration, Maximum Time Setting 19 hrs 59 minutes and 59 seconds, Count Direction Count Down, Count Up, Number of Channels 3, Clock Function Included Yes, Calibration Certificate Type NIST Traceable with Data
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.