Shop MILLER ELECTRIC
See all product information
Create Account
Remote Start/Stop Fob, Miller
- Mfr # 286385
- Zoro # G4320330
product price:Â
$
211.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Miller(R) Bobcat(TM) 225, Miller(R) Bobcat(TM) 260
Features
Two-Way Communication, Water-Resistant
Color
Black
Type
Wireless Remote Start/Stop Fob
Compatible with Brand
Miller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286385
- Zoro #
- G4320330
- UPC #
- 715959677868
- Country of Origin
- Viet Nam
- Item
- Remote Start/Stop Fob
- For Use With
- Miller(R) Bobcat(TM) 225, Miller(R) Bobcat(TM) 260
- Features
- Two-Way Communication, Water-Resistant
- Color
- Black
- Type
- Wireless Remote Start/Stop Fob
- Compatible with Brand
- Miller
- Compatible with Series
- Bobcat 225, Bobcat 260
- Connection Type
- Wireless
- Fingertip Switch Type
- Pushbutton
- Compatible with Manufacturer Model Number
- 907791, 907791001, 907792, 907792001, 907792002, 907793
- Compatible Welder Series
- Bobcat 225, Bobcat 260
- Switch Type
- Pushbutton
- Compatible Brand
- Miller
- Power Supply
- (2) CR2025 Batteries
- Compatible Welder Model
- 907791, 907791001, 907792, 907792001, 907792002, 907793
- Wire Color
- Black
Dimensions
- Fits Chest Size
- Two-Way Communication, Water-Resistant
Description
Remote Start/Stop Fob, Compatible with Model 907791, 907791001, 907792, 907792001, 907792002, 907793, Compatible with Brand Miller, Type Wireless Remote Start/Stop Fob, Color Black, Compatible with Series Bobcat 225, Bobcat 260, Connection Type Wireless, Control Type Remote Start/Stop Fob, Fingertip Switch Type Pushbutton, Features Two-Way Communication, Water-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.